UN-K-Bulbs-H1-6K HID Xenon 6000K 35W AC Bulbs; Bright White
- Mfr # UN-K-Bulbs-H1-6K
- Zoro # G504076423
product price:Â
$
41.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UN-K-Bulbs-H1-6K
- Zoro #
- G504076423
- UPC #
- 747925351755
- Country of Origin
- China
Description
HID lights have a glass gas chamber, replacing the filament of traditional halogen bulbs. The gas is ignited by a 23,000V charge and stays illuminated by a constant 12V source provided by a ballast which is connected directly to your battery.
Features- The HID Conversion Kits make the ultimate upgrade in HID lighting technology.
- Keeping you safe with the greatest visibility while also providing you with a custom vibrant look that will make your car stand out!.
- Produces 3X brighter light than halogen.
- Uses up to 80% less power during use, increases visibility, 3000+ hour non-fading lifetime.
- Ballasts are 100% Water-proof, 100% Dust-proof, 100% Shock-proof. Output short circuit protection.
- Quality Alloy Ballast Casing with UL94 V-0 Flame Retardant Grade silicone sealant protects from all the elements.
- Protects against inconsistent power and poor lighting performance through non-cycling technology.
- Easy and Simple installation. Usually takes less than 20 minutes!.
- Daytime Running lights, Automatic lights and alarm lights need to be disabled prior to installation.
- Includes - Smart aluminum carry-case, Pair of super-bright performance hid xenon bulbs, 100% weather-proof, Shock-proof, Water-proof digital slim ballasts, Mounting brackets and Installation instructions.
- Temperature - 6000K.
- Color - Bright White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.