LifeJacket, Adult, Universal, 22lb, Foam, YLW
Mfr # 151300-410-004-17
Zoro # G404104837
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Color
Fluorescent Yellow
Size
Universal
Flotation Material
Foam
PFD Style
Search and Rescue Life Jacket
Outer Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
151300-410-004-17
Zoro #
G404104837
UPC #
043311956208
Country of Origin
China
Dimensions
Size
Universal
Fits Chest Size
30 in to 52 in
Length
24 in
Chest Size - Maximum
52 in
Chest Size - Minimum
30 in
Overall Width
20 in
Overall Length
25 in
Size - Maximum
Universal
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 25 in, Buoyant Material Foam, Overall Width 20 in, Standards USCG Approved, Color Fluorescent Yellow, Buoyancy 22 lb, Inflation Mechanism Not Applicable, USCG Type Type V, Reflectivity SOLAS-Grade Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.