Trenching V Shovel, 14 ga Tempered Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 89225
Zoro # G5156691
product price:Â $29.49
/eaKey Features
Handle Length
48 in
Blade Material
Tempered Steel
Handle Type
Cushion Grip
Gauge
14 ga
Handle Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
89225
Zoro #
G5156691
UPC #
-
Country of Origin
China
Dimensions
Handle Length
48 in
Blade Width
5 in
Overall Length
57.25 in
Overall Height
5 in
Details
Handle Material
Hardwood
Blade Material
Tempered Steel
Handle Type
Cushion Grip
Gauge
14 ga
Handle Color
Natural
Weight
3.8 lbs
Item
Trenching V Shovel
Blade Type
V
Application
Digging
Features
14 Gauge Trench Digging Shovel, 28 Degrees 5 in / Blade Forward Turned Boot Saver, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle
Product Type
Trenching Shovel,5",16 ga.,V Blade
Description
Trenching Shovel,5 In.,16 ga.,V Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.