Shop All Countersinks
Keo
1/4 x 82 deg Single Flute Carbide Countersink
Mfr # 55712
Zoro # G3390651
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55712
- Zoro # G3390651
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Overall Length (In.) | 1-1/2 |
Body Dia. (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Details
Description
Countersink, 82 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- GERBER Multi-Tool Folding Knife, Gray, 6 Function (31-000206)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 6.9" (810011)
- HANSEN GLOBAL 1/4" Fractional SAE 3-Row Socket Tray, Hi-Viz Yellow (14073)
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514)
- KEO Countersink Set, 5 PC, 1 FL, 82 Deg, Cobalt (50058)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515-TiN)
- KEO 3/4 x 90 deg KEO HSS RH 3Fl C Reamer (50349)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 3/4 (HSP1-3/4-90T)
- Keo Countersinks, Center Drills & Spotting Drills