This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16420
- Zoro #
- G7097011
- UPC #
- -
- Country of Origin
- United States
- Item
- Center Drill
- Countersink Style
- Plain
- Cutting Direction
- Right Hand
- Material - Machining
- Cobalt
- Countersink Angle
- 60 Degrees
- Cutting Direction - Machining
- Right Hand
- Material
- Cobalt
- Finish
- Bright (Uncoated)
- Finish - Machining
- Bright (Uncoated)
- Included Angle
- 60 Degrees
- Measurement System
- Metric
- Series
- Long
- Flute Type
- Spiral
- Number of Flutes
- 2
- End Type
- Double End
Dimensions
- Size
- 8.00mm
- Overall Length
- 20 mm
- Drill Size
- 8.00 mm
- Body Dia.
- 8.00 mm
- Drill Point Dia.
- 8.00 mm
- Point Dia.
- 3.15mm
- Dimension Type
- Metric
- Size - Decimal
- 8.00mm - 0.3150
- Drill Point Diameter
- 8 mm
- Body Diameter
- 8 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Center Drill, Plain, Cobalt, 60 Degrees , 8.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.