Shop KEO

Countersink, 3 FL, 60 deg., 1/2in, HSS, TiN

  • Mfr # 917-000-020

  • Zoro # G8924386


product price: 
$
25.89
/ea

Key Features

Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
917-000-020
Zoro #
G8924386
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Shank Dia. (In.)
1/4
Shank Length (In.)
1
Overall Length (In.)
2
Body Dia. (In.)
1/2
Pilot Dia.
1/2 in
Sizes Included
1/2"
Shank Length
1 in
Size - Decimal
1/2 in - 0.5000
Pilot Diameter
0.5 in
Wire Rope Length
2 in
Shank Diameter
1/4 in
Body Diameter
1/2 in
Length
2 in

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Type
Center Reamer
Included Angle
60 Degrees
Material
High Speed Steel
Cutting Capacity (In.)
1/2
Cutting Capacity
1/2"
Included Angle (Deg.)
60
Measurement System
Fractional Inch
Finish - Machining
TiN
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Number of Pieces
1
Pilot Guide
No
Primary Material Application ISO Code
P
Standards
ISO 9001:2008
Shank Type
Straight

Description

Countersink, 60 Degrees , 1/2 in, High Speed Steel, TiN

Ratings & reviews