Countersink, 3 FL, 60 Deg, 3/16, Carbide

KEO| Zoro #: G0660414| Mfr #: 55741

$10.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Uncoated
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Flutes: 3
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0660414 Mfr #: 55741
Finish: UncoatedApplication: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Number of Flutes: 3Type: Single Ended
Overall Length (In.): 1-3/8Body Dia. (In.): 3/16
Shank Dia. (In.): 3/16Material: Carbide
Included Angle (Deg.): 60Number of Pieces: 1
Item: CountersinkCountry of Origin (subject to change): United States

Product Description

Center Reamer, Single Ended, Number of Pieces -, Number of Flutes 3, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/16, Shank Dia. (In.) 3/16, Shank Length (In.) -, Overall Length (In.) 1-3/8, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews