Shop KEO

Countersink, 3 FL, 82 deg., 1/2in, HSS, TiN

  • Mfr # 917-000-022

  • Zoro # G8924395


product price: 
$
25.89
/ea

Key Features

Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
917-000-022
Zoro #
G8924395
UPC #
-
Country of Origin
United States
Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Cutting Capacity
1/2"
Cutting Capacity (In.)
1/2
Number of Pieces
1
Included Angle (Deg.)
82
Material
High Speed Steel
Included Angle
82 Degrees
Measurement System
Fractional Inch
Type
Center Reamer
Finish - Machining
TiN
Application
Versatile Tools Designed for Countersinking Holes for Centers or for Enlarging Existing Holes
Primary Material Application ISO Code
P
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type
Straight

Description

Countersink, 82 Degrees , 1/2 in, High Speed Steel, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.