Countersink, 6 FL, 100 Deg, 3/8, Carbide

KEO| Zoro #: G1954976| Mfr #: 55816

$30.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1954976 Mfr #: 55816
Sizes Included: -Number of Pieces: -
Item: CountersinkPilot Dia. (In.): -
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodPilot Length (In.): -
Cutting Capacity (In.): -Type: Single Ended
Number of Flutes: 6Material: Carbide
Finish: UncoatedBody Dia. (In.): 3/8
Shank Length (In.): 7/8Included Angle (Deg.): 100
Shank Dia. (In.): 1/4Overall Length (In.): 1-3/4
Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 100, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 7/8, Overall Length (In.) 1-3/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.