BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Countersink, 6 FL, 60 Deg, 1 In, Carbide

KEO| Zoro #: G2338147| Mfr #: 55787

$133.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Single EndedIncluded Angle (Deg.): 60Shank Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338147 Mfr #: 55787
Type: Single EndedIncluded Angle (Deg.): 60
Shank Dia. (In.): 1/2Overall Length (In.): 2-3/4
Body Dia. (In.): 1Material: Carbide
Item: CountersinkShank Length (In.): 1-1/4
Number of Pieces: 1Number of Flutes: 6
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodFinish: Uncoated
Country of Origin (subject to change): United States

Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 60, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 1-1/4, Overall Length (In.) 2-3/4, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews