DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Countersink, 6 FL, 90 Deg, 3/16, Carbide

KEO| Zoro #: G1186193| Mfr #: 55803

$13.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1186193 Mfr #: 55803
Sizes Included: -Number of Pieces: -
Item: CountersinkPilot Dia. (In.): -
Application: For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodPilot Length (In.): -
Cutting Capacity (In.): -Type: Single Ended
Shank Dia. (In.): 3/16Overall Length (In.): 1-3/8
Number of Flutes: 6Material: Carbide
Finish: UncoatedBody Dia. (In.): 3/16
Included Angle (Deg.): 90Country of Origin (subject to change): United States

Product Description

Countersink, Single Ended, Number of Pieces -, Number of Flutes 6, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/16, Shank Dia. (In.) 3/16, Shank Length (In.) -, Overall Length (In.) 1-3/8, Carbide, Uncoated Finish, For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.