Shop KEO
See all product information
Create Account
Drill/Countersink, 10mm, L 100mm, 60 Deg
Mfr # 907-000-013
Zoro # G6484003
product price:Â
$
78.29
/ea
Key Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 907-000-013
- Zoro #
- G6484003
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4.00mm
- Overall Length
- 100 mm
- Drill Size
- 4.00 mm
- Body Dia.
- 10.00 mm
- Drill Point Dia.
- 4.00 mm
- Size- Decimal
- #5 (0.2055)
- Point Dia.
- 4.00mm
- Dimension Type
- Metric
- Size - Decimal
- 4.00mm - 0.1575
- Body Diameter
- 10 mm
- Drill Point Diameter
- 4 mm
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Description
Center Drill, Plain, Cobalt, 60 Degrees , 4.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.