Shop KEO
See all product information
Create Account
Drill/Countersink, 60 deg., No 17, RH, HSS
- Mfr # 906-000-256
- Zoro # G2777190
product price:Â
$
31.49
/ea
Key Features
Countersink Style
Bell
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 906-000-256
- Zoro #
- G2777190
- UPC #
- -
- Country of Origin
- United States
- Item
- Center Drill
- Countersink Style
- Bell
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Countersink Angle
- 60 Degrees
- Material
- High Speed Steel
- Cutting Direction - Machining
- Right Hand
- Finish
- Bright (Uncoated)
- Finish - Machining
- Bright (Uncoated)
- Flute Type
- Spiral
- Measurement System
- Wire
- Included Angle
- 60 Degrees
- Number of Flutes
- 2
- End Type
- Double End
Dimensions
- Size
- #17
- Overall Length
- 3 1/4 in
- Drill Size
- #17
- Body Dia.
- 5/8 in
- Drill Point Dia.
- 7/32 in
- Trade Size
- #17
- Dimension Type
- Wire
- Point Dia.
- 7/32"
- Size - Decimal
- #17 - 0.1730
- Drill Point Diameter
- 7/32 in
- Body Diameter
- 5/8 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.