SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drill/Countersink Bit, 60 Deg, #4x5 L, HSS

KEO| Zoro #: G1570746| Mfr #: 24050

$24.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5"Size: #4Series: Long
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570746 Mfr #: 24050
Overall Length: 5"Size: #4
Series: LongFlute Type: Spiral
Number of Flutes: 2Cutting Direction: Right Hand
Countersink Style: PlainPoint Dia.: 1/8"
Included Angle: 60 DegreesItem: Double End Drill/Countersink
Body Dia.: 5/16"Material: High Speed Steel
Finish: BrightCountry of Origin (subject to change): United States

Description

  • KEO long series combined drill and countersinks are used for producing center holes in components or workpieces with the extra length allowing access to difficult-to-reach areas.

Reviews