SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drill/Countersink Bit, 90 Deg, #7, HSS, BRGT

KEO| Zoro #: G2025353| Mfr #: 10790

$33.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/4"Size: #7Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025353 Mfr #: 10790
Overall Length: 3-1/4"Size: #7
Flute Type: SpiralNumber of Flutes: 2
Cutting Direction: Right HandCountersink Style: Plain
Point Dia.: 1/4"Included Angle: 90 Degrees
Item: Double End Drill/CountersinkBody Dia.: 5/8"
Material: High Speed SteelFinish: Bright
Country of Origin (subject to change): United States

Description

  • KEO plain type combined drill and countersinks are used for producing center holes in components or workpieces which require machining between centers.

Reviews