Shop KEO
See all product information
Create Account
Keyseat Cutter, Carbide Tip, 1 1/4, No 810
Mfr # 943-000-770
Zoro # G0304744
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Cutter Dia.
1 1/4 in
Cutter Thickness
1/4 in
Overall Length
2 1/4 in
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 943-000-770
- Zoro #
- G0304744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 1 1/4 in
- Cutter Thickness
- 1/4 in
- Overall Length
- 2 1/4 in
- Shank Dia.
- 1/2 in
- Neck Dia.
- 3/8 in
- Face Width
- 1/4"
- Cutter Dia. - Machining
- 1-1/4"
- American Standard Size
- 810
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Standard Keyseat Cutter, Carbide Tipped, Straight, 1 1/4 in Cutter Dia., Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.