Shop KEO
See all product information
Create Account
Standard Keyseat Cutter, 1 in, Cobalt
Mfr # 943-000-732
Zoro # G8588833
product price:Â
$
56.15
/ea
Key Features
Material - Machining
Cobalt
Cutter Dia.
1 in
Cutter Thickness
1/4 in
Overall Length
2 1/4 in
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 943-000-732
- Zoro #
- G8588833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 1 in
- Cutter Thickness
- 1/4 in
- Overall Length
- 2 1/4 in
- Shank Dia.
- 1/2 in
- Neck Dia.
- 21/64 in
- Face Width
- 1/4"
- American Standard Size
- 808
- Wire Rope Length
- 2 1/4 in
Details
- Material - Machining
- Cobalt
- Number of Teeth
- 12
- Finish
- Bright (Uncoated)
- Material
- Cobalt Steel
- Item
- Standard Keyseat Cutter
- Shank
- Straight
- Tooth Type
- Straight
- Left/Right Hand
- Right Hand
- American Standard No.
- 808
- Number of Pieces
- 1
- Type
- Standard
- Measurement System
- Inch
- Primary Material Application
- All Materials
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight
- Cutting Style
- Keyseat
Description
Standard Keyseat Cutter, Cobalt, Straight, 1 in Cutter Dia., Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.