Keyseat Cutter, HSS, 1 1/4 In, #610, STAG

KEO| Zoro #: G2433383| Mfr #: 66105

$51.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: -Tooth Type: Staggered ToothLeft/Right Hand: Right Hand Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433383 Mfr #: 66105
Sizes Included: -Tooth Type: Staggered Tooth
Left/Right Hand: Right Hand CutShank: Straight
Overall Length: 2-3/16"Included Angle (Deg.): -
Type: StandardNumber of Teeth: 12
American Standard No.: 610Face Width: 3/16"
Shank Dia.: 1/2"Cutter Dia.: 1-1/4"
Number of Pieces: -Item: Keyseat Cutter
Material: High Speed SteelFinish: Bright
Country of Origin (subject to change): United States

Description

  • Keo woodruff keyseat cutters are extremely versatile profile milling cutters.
  • Although originally designed to mill standard woodruff keyseat, they now satisfy a variety of applications from milling slots to milling threads.

Reviews