KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyseat Cutter, HSS, 1 In, #1202, STR

KEO| Zoro #: G0350131| Mfr #: 62080

$35.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: -
Cutter Dia.: 1"
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350131 Mfr #: 62080
Number of Pieces: -Cutter Dia.: 1"
Type: StandardItem: Keyseat Cutter
Overall Length: 2-3/8"Shank: Straight
Left/Right Hand: Right Hand CutNumber of Teeth: 12
Sizes Included: -Included Angle (Deg.): -
Tooth Type: Straight ToothFace Width: 3/8"
Material: High Speed SteelFinish: Bright
Shank Dia.: 1/2"American Standard No.: 1208
Country of Origin (subject to change): United States

Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Straight Tooth, Number of Teeth 12, Right Hand Cut, Cutter Dia 1 In, Face Width 3/8 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/8 In, American Standard No 1202

Reviews