Keyseat Cutter, HSS, 1 In, #608, STAG

KEO |Zoro #: G0709606|Mfr #: 66085

$42.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709606 Mfr #: 66085
Shank: StraightMaterial: High Speed Steel
Type: StandardSizes Included: -
American Standard No.: 608Left/Right Hand: Right Hand Cut
Shank Dia.: 1/2"Tooth Type: Staggered Tooth
Overall Length: 2-3/16"Included Angle (Deg.): -
Number of Teeth: 10Number of Pieces: -
Cutter Dia.: 1"Item: Keyseat Cutter
Face Width: 3/16"Finish: Bright
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Staggered Tooth, Number of Teeth 10, Right Hand Cut, Cutter Dia 1 In, Face Width 3/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 3/16 In, American Standard No 608

Product Reviews

Save 15% when you sign up for Z-mail.