Keyseat Cutter, HSS, 3/8 In, #203, STAG

KEO| Zoro #: G1008515| Mfr #: 62035

$34.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008515 Mfr #: 62035
Shank: StraightMaterial: High Speed Steel
Type: StandardSizes Included: -
Number of Pieces: -Cutter Dia.: 3/8"
Item: Keyseat CutterFace Width: 1/16"
Finish: BrightAmerican Standard No.: 203
Left/Right Hand: Right Hand CutShank Dia.: 1/2"
Tooth Type: Staggered ToothOverall Length: 2-1/16"
Included Angle (Deg.): -Number of Teeth: 6
Country of Origin (subject to change): United States

Product Description

Keyseat Cutter, Standard, High Speed Steel, Bright Finish, Staggered Tooth, Number of Teeth 6, Right Hand Cut, Cutter Dia 3/8 In, Face Width 1/16 In, Straight Shank, Shank Dia 1/2 In, Overall Length 2 1/16 In, American Standard No 203

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.