Shop KEO
See all product information
Create Account
Keyseat Cutter, Narrow, HSS, 12T, 3/32in
Mfr # 943-000-578
Zoro # G9013331
product price:Â
$
71.69
/ea
Key Features
Material - Machining
High Speed Steel
Cutter Dia.
1 1/8 in
Cutter Thickness
3/32 in
Overall Length
2 in
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 943-000-578
- Zoro #
- G9013331
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- High Speed Steel
- Number of Teeth
- 12
- Finish
- Bright (Uncoated)
- Material
- High Speed Steel
- Number of Pieces
- 1
- Type
- Narrow
- Tooth Type
- Straight
- Left/Right Hand
- Right Hand
- Item
- Narrow Keyseat Cutter
- Shank
- Straight
- Measurement System
- Inch
- Primary Material Application
- All Materials
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight
- Cutting Style
- Keyseat
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 1 1/8 in Cutter Dia., Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.