Shop KESON
See all product information
Create Account
Marking Chalk, Blue, Standard, 8 oz
Mfr # 8B
Zoro # G3348755
product price:Â
$
3.79
/ea
Key Features
Type
Standard
For Use With
Chalk Line Reels
Application
Produces Strong, Sharp Temporary Color Line
Product Type
Marking Chalk
Chalk Permanence
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8B
- Zoro #
- G3348755
- UPC #
- 052837006120
- Country of Origin
- United States
- Item
- Marking Chalk
- Type
- Standard
- Color
- Blue
- For Use With
- Chalk Line Reels
- Application
- Produces Strong, Sharp Temporary Color Line
- Product Type
- Marking Chalk
- Chalk Permanence
- Standard
- Container Features
- Tapered Refill Tip with Cap
- Chalk Color
- Blue
Description
Marking Chalk, Chalk Color Blue, Chalk Permanence Standard, Container Features Tapered Refill Tip with Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 8 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.