Shop KESON
See all product information
Create Account
Marking Chalk, Red, Semi-Permanent, 8 oz
- Mfr # 8R
- Zoro # G1106883
product price:Â
$
2.99
/ea
Key Features
Type
Standard
For Use With
Chalk Line Reels
Application
Produces Strong, Sharp Temporary Color Line
Product Type
Marking Chalk
Container Features
Tapered Refill Tip with Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8R
- Zoro #
- G1106883
- UPC #
- 052837006106
- Country of Origin
- United States
Dimensions
- Size
- 8 oz
Details
- Item
- Marking Chalk
- Type
- Standard
- Color
- Red
- For Use With
- Chalk Line Reels
- Application
- Produces Strong, Sharp Temporary Color Line
- Product Type
- Marking Chalk
- Container Features
- Tapered Refill Tip with Cap
- Chalk Permanence
- Semi-Permanent
- Chalk Color
- Red
Description
Marking Chalk, Chalk Color Red, Chalk Permanence Semi-Permanent, Container Features Tapered Refill Tip with Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 8 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.