Tape Measure, 200 ft L Blade, 3/8 in W Blade, Fiberglass Blade, ABS Case, Pumpkin Case

  • Mfr # OTR18200

  • Zoro # G013757707


product price:  $74.69
/ea

Key Features

Blade Material
Fiberglass
Measurement Type
Standard
Case Material
ABS
Graduation Marks
1/10 ft, 1/8 in
Case Color
Pumpkin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OTR18200
Zoro #
G013757707
UPC #
52837000234
Country of Origin
China

Dimensions

Blade Length
200 ft

Details

Blade Material
Fiberglass
Measurement Type
Standard
Item
Tape Measure
Case Material
ABS
Graduation Marks
1/10 ft, 1/8 in
Case Color
Pumpkin
Tip Style
Hook

Description

Keson fiberglass tape has been providing customers with accurate measurements. They are used in the harshest conditions in which people measure and they stand to the only test that matters field performance. We cover each blade with two coats of PVC protected by double shield, one to bind the fiberglass strands and a second over the printed units, so the numbers don't wear away.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.