This item is Discontinued.
This item is Discontinued.
16" x 30" Euroline II Surface Mounted Polished Edge Medicine Cabinet (Discontinued)
Mfr #
126PE-MI-SM
Zoro #
G7576377
UPC # 691964000535
Country of Origin China
Category Home Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126PE-MI-SM
- Zoro #
- G7576377
- UPC #
- 691964000535
- Country of Origin
- China
- Material
- Yes
- Number of Shelves
- 3
- Number of Doors
- 1
- Item
- Medicine Cabinet
- Mounting Type
- Surface Mounted
- Shelf Material
- 1/4" Tempered Glass
- Hinge Style
- European style cabinet hinges
- Mirrored Interior?
- Yes
- Mirror Style
- Polished Edge Mirror
- Resistance Type
- Rust Resistant
Dimensions
- Width
- 16"
- Height
- 30"
- Depth
- 3 1/4"
- Manufacturers Warranty Length
- 1 Year
Description
Polished Edge Srfc Mtd w/Interior Mirror
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.