Shop All Bathroom Cabinets
Ketcham
16" x 30" Euroline Surface Mounted SS Framed Medicine Cabinet
Mfr # 126-SM
Zoro # G8457045
product price: $175.50
/ea
Free Shipping & Returns
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16"
- Body Material 20 Gauge White Baked Enamel Steel
- Height (In.) 30"
- Depth (In.) 3 1/4"
- Mounting Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 126-SM
- Zoro # G8457045
- UPC # 691964000474
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 30" |
Depth (In.) | 3 1/4" |
Height (in.) | 30 |
Width (in.) | 16 |
Depth (in.) | 3.25 |
Details
Item | Medicine Cabinet |
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Number of Shelves | 3 |
Mirror Style | Bright Annealed Stainless Steel Frame |
Shelf Material | 1/4" Tempered Glass |
Resistance Type | Rust Resistant |
Hinge Style | European style cabinet hinges |
Number of Doors | 1 |
Description
Medicine Cabinet,Recessed,16 In. W x 30 In. H, Width (In.) 16 in, Height (In.) 30 in, Depth (In.) 3 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P814)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYW9)
- LEGEND VALVE 1-1/2" X 7" BRASS NIPPLE (311-151)
- RHEEM Water Heater Element, Cooper, 5000W, 208V (SP10872NL)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- KETCHAM 14" x 30" Surface Mounted Polished Edge Corner Medicine Cabinet (CMC-1430PE)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet (1622-SM)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, LEFT HINGE (EMRA1824LL)
- Ketcham Bathroom Cabinets