This item is Discontinued.

This item is Discontinued.
18" x 24" Euroline Flush Mounted Polished Edge Medicine Cabinet (Discontinued)
Mfr #
127PE
Zoro #
G7576508
UPC # 691964000658
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127PE
- Zoro #
- G7576508
- UPC #
- 691964000658
- Country of Origin
- China
- Item
- Medicine Cabinet
- Mounting Type
- Flush Mount
- Material
- 20 Gauge White Baked Enamel Steel
- Number of Shelves
- 3
- Wall Opening
- 17" x 22.5" x 3.125"
- Number of Doors
- 1
- Mirror Style
- Polished Edge Mirror
- Projection (in.)
- 1/4"
- Hinge Style
- European style cabinet hinges
- Resistance Type
- Rust Resistant
- Shelf Material
- 1/4" Tempered Glass
Dimensions
- Size (Width x Height x Depth)
- 18" x 24" x 3 5/16"
- Width
- 18
- Depth
- 3.3125
- Height
- 24
- Manufacturers Warranty Length
- 1 Year
Description
Rec Euroline Polishd Edge 16 7/8 x221/4x31/4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.