Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet

  • Zoro #: G7577409
  • Mfr #: 178PE
Ketcham 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 178PE
Ketcham 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 178PE
Ketcham 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 178PE
$213.22
  • Item: Deluxe Recssed Plshd Edge Mirror 16x34x3
  • Mirror Surface: Glass
  • Frame: Frameless
See full product details
This item ships free.

Ketcham #178PE Specifications

  • Zoro #: G7577409
  • Mfr #: 178PE
Item: Deluxe Recssed Plshd Edge Mirror 16x34x3 Mirror Surface: Glass
Frame: Frameless Body Material: 20 Gauge White Baked Enamel Steel
Depth (In.): 4.5 Type: Medicine Cabinet
Mounting Type: Recessed Height (In.): 36
Width (In.): 18 Choking Hazard: Magnetic Door Catch
Number of Shelves: 4 Manufacturers Warranty Length: 1 Year
Overall Cabinet Height: 27 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deluxe Recssed Plshd Edge Mirror 16x34x3

Reviews of Ketcham #178PE