22" "H x 16" "W, Medicine Cabinet, 26 Gauge White Baked Enamel Steel

  • Mfr # 1622PE

  • Zoro # G8456780


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Depth
4 1/4"
Body Material
26 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Width (In.)
16"
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1622PE
Zoro #
G8456780
UPC #
691964001198
Country of Origin
China

Dimensions

Depth
4 1/4"
Height (In.)
22"
Width (In.)
16"
Manufacturers Warranty Length
1 Year
Width (in.)
16
Depth (in.)
4.25
Height (in.)
22

Details

Body Material
26 Gauge White Baked Enamel Steel
Mounting Type
Recessed
Item
Medicine Cabinet
Number of Shelves
2
Wall Opening
14" x 18" x 3.5"
Hinge Style
Full Length Piano Hinge
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Number of Doors
1
Mirror Style
Polished Edge Mirror
Projection (in.)
3/4"

Description

Medicine Cabinet,Recessed,16 In. W x 22 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.