This item is Discontinued.

This item is Discontinued.
24" x 40" Surface Mounted/Recessed Polished Edge Medicine Cabinet (Discontinued)
Mfr #
AL-2440PE
Zoro #
G7577838
UPC # 691964009217
Country of Origin China
Category Home Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL-2440PE
- Zoro #
- G7577838
- UPC #
- 691964009217
- Country of Origin
- China
Dimensions
- Width
- 24"
- Height
- 40"
- Depth
- 5 1/4"
Details
- Material
- Satin anodized aluminum
- Number of Shelves
- 4
- Number of Doors
- 1
- Item
- Medicine Cabinet
- Mounting Type
- Surface Mounted or Recessed
- Cabinet Door Type
- Beveled Edge
- Wall Opening
- 23.625" x 39.5" x 4.125"
- Projection (in.)
- 1 1/4"
- Mirror Style
- Polished Edge Mirror
- Hinge Style
- Heavy duty cabinet hinges
- Shelf Material
- Tempered Glass
- Resistance Type
- Rust Proof
Description
SatinFinish Mtd 6-Way Close Hinges Plshd