Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0001-104
- Zoro #
- G2602031
- UPC #
- 088056692004
- Country of Origin
- United States
Dimensions
- Ring Size
- 1 1/8 in
- Extended Length
- 24 in
- Case Size
- 2 in
- Overall Height
- 24 in
- Key Ring Diameter
- 1 1/8 in
- Compatible Belt Width
- 2 1/4 in
Details
- Item
- Key Reel
- Type
- Stainless Steel Chain
- Ring Type
- Split
- Color
- Black
- Finish
- Black Texture
- Attachment Type
- Belt Loop
- Construction
- Leather
- Application
- For Anyone Desiring to Protect Their Clothing From Wear Caused By Constant Contact With the Keys
- Fits Belts Up To
- 2 1/4 in
- Retraction Force
- 8 oz
- Features
- Protector Tab
- Body Color
- Black
- Product Type
- Key Reel
- Retractor Force
- 8 ozf
Description
Key Reel With Chain, Extended Length 24 In, Retraction Force 8 to 10 Oz, Case Size 2 In, Ring Type Split, Ring Size 1 1/8 In, Fits Belts Up To 2 1/4 In, Attachment Type Belt Loop, Stainless Steel, Leather And Chrome Construction, Black Texture, Features Uniform Protection Tab, For Anyone Desiring to Protect Their Clothing From Wear Caused By Constant Contact With the Keys, Includes Split Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.