Shop KEY-BAK
Create Account
KEYBAK Mid6 Self Retracting Reel - 36 in. DuPont Kevlar Cord, Carabiner, ID Strap
- Mfr # 0006-015
- Zoro # G611514900
product price:Â
$
14.45
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
- 0006-015
- Zoro #
- G611514900
- UPC #
- -
- Country of Origin
- United States
Description
KEY-BAK ECO-REELS produce 90% less waste than disposable reels, keychains, and tethersStandard Duty retraction force holds up to 6 oz. and has a 36 in. reach. Heavy Duty aramid fiber cord with an 80 lb. minimum breaking strength. Stainless Steel Spring in a 1.75 in. diameter durable polycarbonate housing. Available with zinc alloy carabiner or steel belt clip.