Shop KEY-BAK
Create Account
KEYBAK Mid6 Self Retracting Reel - 36 in. DuPont Kevlar Cord, Carabiner, ID Strap/Split Ring
- Mfr # 0006-0824
- Zoro # G311514804
product price:Â
$
18.39
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
- 0006-0824
- Zoro #
- G311514804
- UPC #
- -
- Country of Origin
- United States
Description
Holds up to 10 keys, access cards, or badges. KEY-BAK ECO-REELS produce 90% less waste than disposable reels, keychains, and tethersStandard Duty retraction force holds up to 6 oz. Weight and has a 36 in. reach. Built with a aramid fiber cord with an 80 lb. minimum breaking strength. Stainless Steel Spring in a 1.75 in. diameter durable polycarbonate housing. Available with zinc alloy carabiner or steel belt clip.