KEYBAK Super 48 Plus Heavy Duty Self Retracting Reel - 48 in. DuPont Kevlar Cord, Belt Clip, 5PK
- Mfr # 0S48-848
- Zoro # G711514725
product price:Â
$
136.99
/pk of 5, $27.40/ea
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
- 0S48-848
- Zoro #
- G711514725
- UPC #
- -
- Country of Origin
- United States
Description
Holds up to 15 Keys with a retraction force of 8 oz. and a reach of 48 in. with globally sourced materials. KEY-BAK ECO-REELS produce 90% less waste than disposable reels, keychains, and tethersHeavy Duty aramid fiber cord with an 80 lb. minimum breaking strength. Heavy Duty retraction force holds up to 8 oz. and has a 48 in. reach. 2-1/4 in. diameter black, lightWeight , shatter resistant polycarbonate case. Ambidextrous ball-joint lock can be worn on either hip. Steel belt clip with a built-in lock converts the belt clip to a belt loop for added security and fits 2-1/4 in. Duty Belts. Oversized 1.5 in. black split-ring.