Shop KEY-BAK
Create Account
Retractable Key Reel, Heavy Duty, 24 in. Stainless Steel Chain, Rotating Belt Clip
- Mfr # 0004-002
- Zoro # G808745599
product price:Â
$
16.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0004-002
- Zoro #
- G808745599
- UPC #
- -
- Country of Origin
- United States
Description
Vintage-style heavy duty retractable keychain, also sold as a key reel, retractable key holder or key retractor, with a 24-inch stainless steel chain. Heavy Duty retraction force retracts loads up to 8 oz over a 24-inch (2 ft) reach, keeping a full key ring or small tools accessible and off the ground. The removable two-piece rotating belt clip lets you take the reel off without removing the clip from your belt, and it swivels to follow your movement. The vintage stainless steel chain has been made on the same USA machines for over 70 years and resists cutting and abrasion. A stainless steel spring is housed in a 2 inch steel case, and keys attach to a 1.25 inch zinc-plated, spring-tempered, corrosion-resistant split ring. Common applications include security officers, law enforcement and corrections, custodial and janitorial crews, maintenance and facilities technicians, hotel housekeeping, teachers, nurses, locksmiths and warehouse staff. Designed and made in the USA in Ontario, California with globally sourced materials by the company that invented the self-retracting key reel in 1948 and protected by a 1-year limited warranty and Lifetime Service Policy. Supplied in bulk packaging, one unit per pack.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.