Shop KEYENCE

DIN Rail

  • Mfr # IV3-G120
  • Zoro # G123561720

product price: 
$
2,856.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IV3-G120
Zoro #
G123561720
UPC #
-
Country of Origin
Japan

Description

The IV3-G120 is a KEYENCE AI-powered vision sensor amplifier designed for high-speed inspection, positioning, and quality control in industrial automation systems. It provides advanced image processing with built-in AI for stable and accurate detection in production environments. Specifications: -Model: IV3-G120 -Series: KEYENCE IV3 Series -Type: AI Vision Sensor Amplifier -Modes: Standard Mode / Sorting Mode -Tools Capacity: Up to 65 tools -Programs: 128 programs (with SD card) / 32 programs (without SD card) -Image Storage: Up to 100 images -Image Formats: BMP, JPEG, IV3P, TXT -Interface: Ethernet (1000BASE-T / 100BASE-TX) -Communication: EtherNet/IP, PROFINET, TCP/IP, SFTP, FTP -Input: 8 inputs (programmable functions) -Output: 8 outputs (Photo MOS relay) -Power Supply: 24 V DC ±10% -Current Consumption: Approx. 2.2 A (without AI lighting unit) -Protection Class: IP67 (sensor head dependent) -Operating Temperature: 0 deg C to 50 deg C -Vibration Resistance: 10-55 Hz -Shock Resistance: 500 m/s sq -Material: Polycarbonate / Zinc die-cast (housing) -Mounting Type: DIN rail / industrial panel mount system

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.