Keysco Tools
Hammer, Cross Peen, Hicory, 12"L x 4"L
Mfr # 55305
Zoro # G7326107
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cross Peen
- Head Material Carbon
- Handle Material Hickory
- Overall Width 5 in
- Overall Length 11 1/8 in
Explore More Products
- KEYSCO TOOLS Kit, Hammer/Dolly Kit, 23-1/4"Lx13-3/4"W 55300
- KEYSCO TOOLS Chisel Hammer, Hickory, 12" L x 5-7/64"W 55364AL
- KEYSCO TOOLS Short Pick Hammer, Pencil Point, 12" L 55332AL
- KEYSCO TOOLS Bumping Hammer, Short Finishing, 4"L 55301AL
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W 55330AL
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L 55301
- KEYSCO TOOLS Hammer, Short Pick/Bullet Point, 4"W 55330
- KEYSCO TOOLS Hammer, Short Pick/Bullet Point, Hickory 55331
- GRAY TOOLS Special Body Bumping Hammer, 4" Head Length, 12" Long PH26
- PROTO Anti-Vibe® Ball Pein Hammer - 12 oz. J1312AVP
- WILLIAMS Williams 32 oz. Ball Peen Hammer 20546
- Keysco Tools Hammers and Striking Tools