This item is Discontinued.
This item is Discontinued.
Keyed Shaft, 1 1/4 in Dia., 72 in L, 304 SS (Discontinued)
Mfr #
1 1/4 GKS-304-72
Zoro #
G5206083
UPC # 094719406888
Country of Origin United States
Category Keyed Shafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1 1/4 GKS-304-72
- Zoro #
- G5206083
- UPC #
- 094719406888
- Country of Origin
- United States
Dimensions
- Diameter
- 1 1/4 in
- Length
- 72 in
- Keyway Width
- 1/4 in
- Diameter Tolerance
- +0.000/-0.001 in
- Keyway Depth
- 1/8 in
- Overall Length
- 72 in
- Keyway Length
- 72 in
- Wire Rope Length
- 72 in
Details
- Keyway
- 1/4 in x 1/8 in
- Material
- 304 Stainless Steel
- Item
- Keyed Shaft
- Standards
- ANSI B17.1-1967, ASTM A-108, R1973
- Straightness Tolerance
- 0.012 in/ft
- Material Hardness
- 226
- System of Measurement
- Inch
- End Type
- Keyed
- Number of Grooves
- 0
Description
Keyed Shaft, Material 304 Stainless Steel, Diameter 1 1/4 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 1/8 in, Keyway Length 72 in, Keyway Width 1/4 in, Material Hardness 226, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.