This item is Discontinued.

Keyshaft Keyed Shaft, 1 7/16 in Dia., 48 in L, CS 1 7/16 GKS-1045-48

This item is Discontinued.

Keyshaft

Keyed Shaft, 1 7/16 in Dia., 48 in L, CS (Discontinued)

Mfr # 1 7/16 GKS-1045-48
Zoro # G5092254
UPC # 094719405010
Country of Origin United States
Category Keyed Shafts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1 7/16 GKS-1045-48
Zoro #
G5092254
UPC #
094719405010
Country of Origin
United States

Dimensions

Diameter
1 7/16 in
Length
48 in
Keyway Width
3/8 in
Diameter Tolerance
+0.000/-0.001 in
Keyway Depth
3/16 in
Keyway Length
48 in
Overall Length
48 in
Wire Rope Length
48 in

Details

Keyway
3/8 in x 3/16 in
Material
1045 Carbon Steel
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
Straightness Tolerance
0.012 in/ft
Material Hardness
170
System of Measurement
Inch
End Type
Keyed
Number of Grooves
0
Shell Material
1045 Carbon Steel

Description

Keyed Shaft, Material 1045 Carbon Steel, Diameter 1 7/16 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 3/16 in, Keyway Length 48 in, Keyway Width 3/8 in, Material Hardness 170, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.