This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15/16 GKS-1045-6
- Zoro #
- G9688454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 15/16 in
- Length
- 6 in
- Keyway Depth
- 1/8 in
- Diameter Tolerance
- +0.000/-0.001 in
- Keyway Width
- 1/4 in
- Overall Length
- 6 in
- Keyway Length
- 6 in
- Wire Rope Length
- 6 in
Details
- Keyway
- 1/4 in x 1/8 in
- Material
- 1045 Carbon Steel
- Item
- Keyed Shaft
- Standards
- ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
- Straightness Tolerance
- 0.012 in/ft
- System of Measurement
- Inch
- Material Hardness
- 179
- End Type
- Keyed
- Number of Grooves
- 0
Description
Keyed Shaft, Material 1045 Carbon Steel, Diameter 15/16 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 1/8 in, Keyway Length 6 in, Keyway Width 1/4 in, Material Hardness 179, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.