This item is Discontinued.
This item is Discontinued.
AC Clamp On Current Probe, 40A and 400A (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1583B
- Zoro #
- G2711782
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- AC Clamp On Current Probe
- Amps AC
- 40A and 400A
- AC Frequency Response
- 48 Hz to 10 kHz
- Jaw Capacity
- 1.2 in (32 mm)
- Connector Type
- BNC to Banana Plugs
- Output
- 10mV/A and 1mV/A
- For Use With
- Handheld Digital Multimeters, Handheld Oscilloscopes
- Includes
- Instructions
- Safety Rating
- CAT III 600 V
Description
AC Clamp On Current Probe, Connector Type BNC to Banana Plugs, For Use With Handheld Digital Multimeters, Handheld Oscilloscopes, Output 10mV/A and 1mV/A, Safety Rating CAT III 600 V, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.