16W LED T5 Tube, Shatter-Proof coated Glass, Internal Driver, 3, 5000K, 120-277V Input
Mfr # KT-LED16T5HO-36GC-850-D-CP
Zoro # G222655078
product price:Â $43.99
/ea
Sold in multiples of 25 for $1,099.75
Key Features
Voltage
120-277V
Watts
16W
Bulb Shape
T5
Color Temperature
5000K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-LED16T5HO-36GC-850-D-CP
Zoro #
G222655078
UPC #
890949016114
Country of Origin
Unknown
Details
Item
LED T5 Tube
Voltage
120-277V
Watts
16W
Bulb Shape
T5
Color Temperature
5000K
Light Technology
LED
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.