This item is Discontinued.
This item is Discontinued.
3500K T8 High Efficieny LED Linear Lamp, KTL-F14T5-835-HE 25PK (Discontinued)
Mfr #
KTL-F14T5-835-HE
Zoro #
G601058346
UPC # 890949006566
Country of Origin Unknown
Category LED Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTL-F14T5-835-HE
- Zoro #
- G601058346
- UPC #
- 890949006566
- Country of Origin
- Unknown
Details
- Watts
- 32
- Rated Life
- 30000
- Color Rendering Index
- 85
Description
F14T5, 85 CRI, High Efficiency Lamps - Available 3500, 4100 and 5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.