6in Circular LED Recessed Wafer Downlight feat. Power and Color Select, 14/12/10W, 2700/3000/3500/40

  • Mfr # KT-WDLED14PS-6B-9CSF-VDIM

  • Zoro # G222654422


product price:  $73.69
/ea

Key Features

Lumens
1220
Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Rated Life
50000 hrs
Dimmable / Non-Dimmable
Dimmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KT-WDLED14PS-6B-9CSF-VDIM
Zoro #
G222654422
UPC #
843654139234
Country of Origin
Unknown

Details

Item
LED Wafer
Lumens
1220
Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Rated Life
50000 hrs
Dimmable / Non-Dimmable
Dimmable
Light Technology
LED
Watts
14/12/10W

Description

6in Circular LED Recessed Wafer Downlight feat. Power and Color Select, 14/12/10W, 2700/3000/3500/4000/5000K, 90CRI, 120-277V Input, 0-10V Dimming, Remote Driver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products