Shop KEYSTONE FABRICS

InteriorRollerShade, 48", Wht, Cord

  • Mfr # RS-59x48-W
  • Zoro # G224793693

product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Polyester
Light Reduction - Numeric
95 %
Pattern
Traditional
Shade Thickness
2 1/2 in
Light Reduction - Qualitiative
Light Filtering
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS-59x48-W
Zoro #
G224793693
UPC #
840454857733
Country of Origin
China

Dimensions

Shade Thickness
2 1/2 in
Shade Height
48 in
Shade Width
59 in

Details

Item
Interior Roller Shade
Shade Material
Polyester
Light Reduction - Numeric
95 %
Shade Color
White
Pattern
Traditional
Light Reduction - Qualitiative
Light Filtering
Operation Mechanism
Cord
Fabric Weight
290 g/sq m

Description

InteriorRollerShade,48",Wht,Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.