Shop KEYSTONE SAFETY
See all product information
Create Account
Disposable Hood, Polypropylene, Serged Seam, White, , 1000 PK
- Mfr # H-NWI-E-CROWN
- Zoro # G8918445
product price:Â
$
203.99
/pk of 1000, $0.20/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene
Size
Universal
Closure Type
Elastic
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-NWI-E-CROWN
- Zoro #
- G8918445
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Universal
- Overall Length
- 14"
Details
- Item
- Disposable Hood
- Color
- White
- Material
- Polypropylene
- Closure Type
- Elastic
- Seam Style
- Serged
- Package Type
- Box
- Series
- Disposable Hood
- Packaging
- Box
- Material Weight
- 0.35 oz/sq yd
Description
Disposable Hood, Color White, Material Polypropylene, Packaging Box, Series Disposable Hood, Package Quantity 1000