This item is Discontinued.

This item is Discontinued.
T8 Linear Fluorescent Lamp, KTL-F17T8-835-HP 25PK (Discontinued)
Mfr #
KTL-F17T8-835-HP
Zoro #
G201058319
UPC # 890949006313
Country of Origin Unknown
Category Fluorescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTL-F17T8-835-HP
- Zoro #
- G201058319
- UPC #
- 890949006313
- Country of Origin
- Unknown
Details
- Watts
- 17
- Bulb Base Type
- Medium Bi-Pin (G13)
- Color Temperature
- 3500K
- Lumens
- 1380
- Rated Life
- 36000
- Color Rendering Index
- 85
Description
This Keystone KTL-F17T8-835-HP T8 Linear Fluorescent Lamp offers you a crisp 3500K CCT and outputs 1380 lumens. Using 17 watts, this linear lamp offers 36000+ hours of usage. This lamp also features a CRI (Color Range Index) of 85 with a Medium Bi-Pin (G13) base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.