Shop KEYSTONE

Sensor, Photocell, Hard Wired, White, LED

  • Mfr # KTS-PS1-12V-AUX
  • Zoro # G300905859

product price: 
$
44.35
/ea
Sold in multiples of 100 for $4,435.00

Key Features

Lighting Technology
LED
Sensor Operation
Photocell
Communication Method
Hard Wired
Color
White
Operating Voltage
12V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTS-PS1-12V-AUX
Zoro #
G300905859
UPC #
843654123271
Country of Origin
Thailand

Dimensions

Maximum Mounting Height
26 ft
Overall Diameter
1.69 in
Overall Height
2.06 in

Details

Item
Occupancy Sensor
Lighting Technology
LED
Sensor Operation
Photocell
Communication Method
Hard Wired
Color
White
Operating Voltage
12V
Standards
UL and DLC Listed
Includes
Photo Sensor
Coverage Angle - Motion Sensor
120 Degrees
Input Voltage
12V
Description/Special Features
Natural Light Detection
Manufacturer Warranty
5 yr
IP Rating
IP20
Maximum Operating Temperature
140 Degrees F
Coverage Angle
120 Degrees
Minimum Operating Temperature
-4 Degrees F
Part Type
Smart Port
Classification
Controls
Volts
120-277
Rate Life
50000
Time Delay Adjustment Method
Adjustable
Time Delay
1 min, 5 hr, 8 hr
Wire Color
White

Description

Photocell, Input Voltage 12V, IP Rating IP20, Includes Photo Sensor, Standards UL and DLC Listed, Color White, Overall Diameter 1.69 in, Maximum Operating Temperature 140 Degrees F, Overall Height 2.06 in, Minimum Operating Temperature -4 Degrees F, Manufacturer Warranty 5 yr, Coverage Angle 120 Degrees

Restrictions

This item has been restricted from sale in the following states: AK, GU, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products