Shop KFI
Create Account
106250 50 in DualSided Steel Wear Bar - 3/16 in Grade 50, PowderCoated 2Piece
- Mfr # 106250
- Zoro # G916422948
product price:Â
$
43.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106250
- Zoro #
- G916422948
- UPC #
- 748252681898
- Country of Origin
- United States
Description
The KFI 106250 Replacement Wear Bar is built for durability and long-lasting performance, keeping your KFI snow plow ready for the toughest winter jobs. Designed to fit 50-inch KFI plow blades, this wear bar is constructed from 3/16 in Grade 50 steel, providing exceptional strength and resistance to heavy use.With its dual-sided design, the wear bar can be flipped to extend its service life once one edge wears down. Each bar undergoes bead-blasting for a smooth, clean surface and is finished with a tough black powder coat to resist rust, corrosion, and harsh weather conditions.The KFI 106250 comes as a two-piece design for easy handling and shipping and features pre-drilled holes for quick, bolt-on installation using your existing hardware. Proudly made in the it upholds KFIs reputation for reliable, high-quality plow accessories.Key Features:Length: 50 inches - designed for 50 in KFI snow plow bladesMaterial: 3/16 in Grade 50 steel for heavy-duty strengthDual-sided design - flip for longer wear lifeBead-blasted and powder-coated finish for superior corrosion resistanceTwo-piece design for easier shipping and handlingPre-drilled holes for fast and simple installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.